References
Optibelt:10 X 480
Rubix:104A2450
Manufacturer :1700121
EAN:4014486031614



Product details : OPTIBELT VBELT A SECT ENV 10 4807747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z19 |
| Interior length | 480 mm |
| Pitch length | 502 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 518 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
