References
Optibelt:17 X 965
Rubix:265A8831
Manufacturer :1720850
EAN:4014486034035




Product details : OPTIBELT 17 X 965 1720850
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x70x70 mm |
|---|---|
| Logistic Weight | 189 g |
| Profile | b/17 |
| Belt designation | b38 |
| Interior length | 965 mm |
| Outer length | 1034 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1005 mm |
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
- Usually arrives within 14 working days
