References
Optibelt:17 X 1335
Rubix:265A8843
Manufacturer :1689445
EAN:4014486034264





Technical specifications
| Profile | b/17 |
|---|---|
| Belt designation | b52 1/2 |
| Interior length | 1335 mm |
Product details : OPTIBELT 17 X 1335 1689445
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x96x96 mm |
|---|---|
| Logistic Weight | 262 g |
| Profile | b/17 |
| Belt designation | b52 1/2 |
| Interior length | 1335 mm |
| Pitch length | 1375 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 1404 mm |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Usually arrives within 14 working days