MECALINE 889150 C111 WRAPPED V BELT 2.0
Classical V Belt C Section
See technical informationSee documentsReferences
Superseded Ref:874548
Mecaline:C111/C2880 - 889150
Rubix:255A0522
Manufacturer :889150
EAN:3660338417030

Documents
Product details : MECALINE 889150 C111 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | c/22 |
|---|---|
| Belt designation | c111 |
| Interior length | 2819 mm |
| Pitch length | 2880 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2880 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Usually arrives within 14 working days
