References
Optibelt:8 X 1120
Rubix:104A2444
Manufacturer :1529979
EAN:4014486010268




Product details : OPTIBELT V BELT 8 SECTION 8 11207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x101x101 mm |
|---|---|
| Logistic Weight | 47 g |
| Profile | 8 |
| Belt designation | 8x1120 |
| Interior length | 1120 mm |
| Pitch length | 1139 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 1151 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days
