References
Optibelt:32 X 6700
Rubix:265A9037
Manufacturer :1647352
EAN:4014486044676




Product details : OPTIBELT 32 X 6700 1647352
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 4476 g |
|---|---|
| Profile | d/32 |
| Belt designation | d264 |
| Interior length | 6700 mm |
| Pitch length | 6775 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6826 mm |
Show UNSPSC/ECL@SS
£ 115.76 excl. VAT
/ Each
£ 138.91 incl. VAT
- Usually arrives within 14 working days
