ROCKFALL AUSTIN PM4004
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
Main material | leather |
Water proof | yes |
Metal free | yes |
Type of soles | dual density pu outsole |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 609 g |
Non-magnetic | yes |
Material | lwg certified water repellent smooth leather |
Usually arrives within 14 working days