PORTWEST FW31 STEELITE MID CUT NUBUCK BOOT SB HRO HONEY EU38 UK5
FW31 Nubuck Boot SRA
See technical informationReferences
Portwest:FW31HOR38
Rubix:2589695
EAN:5036108165407
Product details : PORTWEST FW31 STEELITE MID CUT NUBUCK BOOT SB HRO HONEY EU38 UK5
Mid Cut Nubuck Boot with durable rubber outsole. High wicking breathable mesh liner for extra comfort.
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Colour | orange |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
