U-POWER RL20216-35 VEROK ESD S1P SRC BLK/PINK LOWSHOE SIZE 35/2


Verok S1P SRC ESD

References
u-power:RL20216-35
rubix:2587136
ean:8033546362006
brand logo
brand logo
Technical specifications
EU shoe size35
Collar heightLow
ColourGrey
See all Specifications

Product details : U-POWER RL20216-35 VEROK ESD S1P SRC BLK/PINK LOWSHOE SIZE 35/2


Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable nylon and soft suede upper, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy.
Standard : EN20345 S1P SRC ESD

Technical specifications


Attributes
EU shoe size35
Collar heightLow
ColourGrey
Main materialOther
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ Each
£ 102.49 incl. VAT
  • Delivery usually within ( 3 ) days