BOTT VERSO MBILE WELDED BENCH 1000X600X910MM &STEEL WRKTOP 16922700.16


verso mobile welded bench with steel worktop WxDxH: 1000x600x910mm RAL 7035

References
bott:16922700.16
rubix:45032479
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm

Product details : BOTT VERSO MBILE WELDED BENCH 1000X600X910MM &STEEL WRKTOP 16922700.16


verso mobile welded bench. Featuring a robust, tubular and folded steel framework with full depth base shelf 125mm diameter castors and a plate steel worktop. Delivered assembled. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1000x600x910mm.

Strengths

The BOTT Verso basic welded bench is constructed from heavy duty steel for withstanding heavy loads
This welded bench features a heavy duty steel framework with rear upstand and full depth steel base shelf
Full depth steel base shelf
Static and mobile options available
Mobile models feature 125mm diameter castors
Choice of steel or multiplex worktops
Optional integrated cupboards and drawers available
Benches supplied assembled ready to use

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 454.79 excl. VAT
/ Each
£ 545.75 incl. VAT
  • Usually arrives within 14 working days