BOTT 16926501.16 VERSO BIN CBOARD 1050MM (W)X350MM (D)X2000MM (H)


verso bin cupboard with 10 shelves, 66 bins WxDxH: 1050x350x2000mm RAL 7035

References
bott:16926501.16
rubix:214A7311
brand logo
brand logo
Technical specifications
TypeBin Cupboard
Height2000 mm
Width1050 mm
See all Specifications

Product details : BOTT 16926501.16 VERSO BIN CBOARD 1050MM (W)X350MM (D)X2000MM (H)


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 10 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 66 piece No.3 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x350x2000mm.

Technical specifications


Attributes
TypeBin Cupboard
Height2000 mm
Width1050 mm
Depth350 mm
Model16926501
ColourGrey
Show UNSPSC/ECL@SS
£ 990.35 excl. VAT
/ Each
£ 1,188.42 incl. VAT
  • Usually arrives within 14 working days