BOTT 16926403.19COMPARTMENT CPBD 800X350X2000+45 COMPARTMENTS


Tray cabinet Bott

References
bott:16926403.19
rubix:214A7273
brand logo
brand logo
Technical specifications
TypeStandard Cupboards
Height2000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926403.19COMPARTMENT CPBD 800X350X2000+45 COMPARTMENTS


Verso compartment cupboard , constructed of reinforced welded steel housing. Provides 45 document storage compartments. Complete with plain door 1925mm (H) fitted with 3 point lock. Finished in hardwearing epoxy polyester powdercoat, RAL7035 light grey housing with RAL7016 anthracite grey door fronts.

Technical specifications


Attributes
TypeStandard Cupboards
Height2000 mm
Width800 mm
Depth350 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 902.82 excl. VAT
/ Each
£ 1,083.38 incl. VAT
  • Usually arrives within 14 working days