BOTT 16922324.16 VERSO 1500X800X780 CANT BENCH MPLX


verso cantilever bench with multiplex worktop WxDxH: 1500x800x780mm RAL 7035

References
bott:16922324.16
rubix:2584231
ean:5039350028902
brand logo
brand logo
Technical specifications
Height780 mm
Width1500 mm
Depth800 mm
See all Specifications

Product details : BOTT 16922324.16 VERSO 1500X800X780 CANT BENCH MPLX


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x800x780mm.

Technical specifications


Attributes
Height780 mm
Width1500 mm
Depth800 mm
Model16922324
Show UNSPSC/ECL@SS
£ 442.47 excl. VAT
/ Each
£ 530.96 incl. VAT
  • Usually arrives within 14 working days