BOTT 16921954.11 VERSO 2000X600X930 PED BEN CAB MPLX
verso pedestal bench with 7 drawer 800W cab & mpx worktop WxDxH: 2000x600x930mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16921954.11
Rubix:2584249
EAN:5039350035023

Documents
Product details : BOTT 16921954.11 VERSO 2000X600X930 PED BEN CAB MPLX
verso pedestal bench with 7 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm multiplex wood worktop. Cabinet size - WxDxH: 800x550x900mm. Drawer configuration: 4x 100mm, 2x 125mm, 1x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
| Number of drawers | 7 |
| Model | 16921954 |
Show UNSPSC/ECL@SS
£ 1,054.99 excl. VAT
/ Each
£ 1,265.99 incl. VAT
- Delivery usually within ( 16 ) days



