BOTT 16925117.16 VERSO DRAWER CABINET 800MMX550MMX900MM+5XDRAWERS
verso drawer cabinet with 5 drawers WxDxH: 800x550x900mm RAL 7035
See technical informationSee documentsReferences
Bott:16925117.16
Rubix:214A7061

Documents
Product details : BOTT 16925117.16 VERSO DRAWER CABINET 800MMX550MMX900MM+5XDRAWERS
verso drawer cabinet with 5 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 125mm, 4x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x550x900mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 657.46 excl. VAT
/ Each
£ 788.95 incl. VAT
- Delivery usually within ( 16 ) days




