cubio drawer cabinet with 6 drawers WxDxH: 1050x650x800mm RAL 7035/5010
Number of drawers | 6 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Number of drawers | 6 |
---|---|
Height | 800 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40021191 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days