BOTT VERSO DRAWER CABINET 800MMX550MMX900MM WITH 7XDRAWERS 16925129.11
verso drawer cabinet with 7 drawers WxDxH: 800x550x900mm RAL 7035/5010
See technical informationReferences
Bott:16925129.11
Rubix:45032492
Product details : BOTT VERSO DRAWER CABINET 800MMX550MMX900MM WITH 7XDRAWERS 16925129.11
verso drawer cabinet with 7 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 4x 100mm, 2x 125mm 1x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x900mm.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 757.23 excl. VAT
/ Each
£ 908.68 incl. VAT
- Delivery usually within ( 16 ) days
