verso drawer-door cabinet with 1 drawer / cupboard WxDxH: 525x550x600mm RAL 7035
Number of drawers | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Number of drawers | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16925006 |
Type | drawer cabinet |
Colour | grey |
Usually arrives within 14 working days