Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT 16926900 VERSO FOAM INLAY MAT 525 X 550MM
BOTT 16926900 VERSO FOAM INLAY MAT 525 X 550MM
verso inlay mat WxD: 525x550mm black
References
bott:
16926900
rubix:
80377707
Technical specifications
Type
Inlay Mat
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 16926900 VERSO FOAM INLAY MAT 525 X 550MM
verso inlay mat. Manufactured from foam to give protection and sound deadening. May be used with dividers. for all drawer heights (cabinet dimension WxD:525x550mm.)
Technical specifications
Attributes
Type
Inlay Mat
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
3.25
excl. VAT
/
Each
Β£
3.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX S6MSLOUVREPX LOUVRE PANELGALVANISED
BOTT CUBIO DIVIDER KIT ETS-106100-6 13 COMP 43020678.51
BOTT-16926962.11 Verso 525 x 175 Inner Drawer
BOTT DRAWER DIVIDER 43020047
BOTT CUBIO DIVIDER KIT ETS-106150-6 13 COMP 43020680.51
SPARTEX SIDIVPK5LXXX SHELF DIVIDERS PACK OF 5 (SILVER) SILVER
SPARTEX SELS1745PXXX LOWER SHELF 1800MM LAMINATE
BOTT 16926902 VERSO FOAM INLAY MAT 1050MM X 550
BOTT U HOLDER 56MM X 20MM - 5 PACK 14010017
SPARTEX SIMDS1500PLX HALF SHELF 1500MM BENCH 500X150 LAMINATE
SPARTEX SCES9046ZLXX EXTRA SHELVES TO SUIT 900.460 L/Grey
SPARTEX SLES9046ZSXX EXTRA SHELVES TO SUIT 900.460 STAINLESS STEEL
SPARTEX SELS11458XXX LOWER SHELF 1200MM LINOLEUM
BOTT 525MM X 325MM ADDITIONAL GALVANISED SHELF 42101092.51V
BOTT CUBIO DIVIDER KIT ETS-85100-7 15 COMP 43020655.51