Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT 16926902 VERSO FOAM INLAY MAT 1050MM X 550
BOTT 16926902 VERSO FOAM INLAY MAT 1050MM X 550
verso inlay mat WxD: 1050x550mm black
References
bott:
16926902
rubix:
80374992
Technical specifications
Type
Inlay Mat
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 16926902 VERSO FOAM INLAY MAT 1050MM X 550
verso inlay mat. Manufactured from foam to give protection and sound deadening. May be used with dividers. for all drawer heights (cabinet dimension WxD:1050x550mm.)
Technical specifications
Attributes
Type
Inlay Mat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926823.51 VERSO 800 X 175H DIVIDER KIT 2
BOTT-16926960.11 Verso 525 x 100 Inner Drawer
BOTT VERSO 525 X 500 X 175H DIVIDER KIT 3 16926805.51
BOTT 16926910.51 VERSO 525 X 350 SHELF KIT
SPARTEX SICONSH51LXX E SHELF 515X190 (TO SUIT 100X160X80MM PLASTIC CON
SPARTEX SIMDS1500PLX HALF SHELF 1500MM BENCH 500X150 LAMINATE
BOTT SHELVING 1050 X 650MM 46002004.51V
SPARTEX SCES6046ZLXX EXTRA SHELVES TO SUIT 600.460 L/Grey
SPARTEX SEUS12008XXX UPPER SHELF 300MM LINOLEUM 1200MM
HELLERMANN MOUNTING PLATE NSYMM43
SPARTEX 863459 27 HOOKS SET PLUS FOR TOOLS
BOTT 16926964.16 VERSO INNER DRAWER KIT 800 X 550 X 125MM
BOTT 16926960.24 VERSO INNER DRAWER KIT 525 X 550 X 100MM
BOTT 40032026.16 CUBIO MOBILE WALL CBOARD RACK 1050MMX600MMX925MM
BOTT 16926962.19 VERSO INNER DRAWER KIT 525 X 550 X 175MM