Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT 16926901 VERSO 800 X 550MM INLAY MAT
BOTT 16926901 VERSO 800 X 550MM INLAY MAT
verso inlay mat WxD: 800x550mm black
References
bott:
16926901
rubix:
2584373
ean:
5039350026922
Technical specifications
Type
Inlay Mat
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 16926901 VERSO 800 X 550MM INLAY MAT
verso inlay mat. Manufactured from foam to give protection and sound deadening. May be used with dividers. for all drawer heights (cabinet dimension WxD:800x550mm.)
Technical specifications
Attributes
Type
Inlay Mat
Show UNSPSC/ECL@SS
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
4.39
excl. VAT
/
Each
Β£
5.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT DIVIDER KIT 13 COMPARTMENT FOR 1050X750 CABINET 150MM DRWR
BOTT 16926966.16 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
SPARTEX 863527 CASE 150X150 MM PLUS 75MM
BOTT 12102093.11 FREESTANDING HD, LOUVRE PANEL RACK SINGLE SIDE
SPARTEX SIADJSH18-12 ADJUST SHELF TO SUIT 1200MM&1800MMBENCH SILVER
BOTT 16926968.24 VERSO INNER DRAWER KIT 1050 X 550 X 175MM
BOTT VERSO 525 X 550 X 100H DIVIDER KIT 1 16926800.51
BOTT 16926964.11 VERSO 800 X 125 INNER DRAWER
SPARTEX SUES1246ZLXX EXTRA SHELVES TO SUIT 1200.460 L/Grey
BOTT VERSO 1050 X 550 175 DIV KIT 2 16926843.51
BOTT TOOL PEG PERFO 50MM PACK OF 5 14001164
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101069.51V
BOTT CUBIO DIVIDER KIT ETS-8575-7 15 COMP 43020653.51
BOTT 16926968.16 VERSO INNER DRAWER KIT 1050 X 550 X 175MM
BOTT DRAWER KIT 175MM 40522043.16V