BOTT-16926960.11 Verso 525 x 100 Inner Drawer


verso internal drawer kit for cupboard - WxDxH: 525x550x100mm RAL 5010

References
bott:16926960.11
rubix:2584339
ean:5039350027127
brand logo
brand logo
Technical specifications
TypeInternal Drawer Kit

Product details : BOTT-16926960.11 Verso 525 x 100 Inner Drawer


verso internal drawer kit 100mm high. Steel construction (75kg U.D.L.) with 100% extension slides For cabinet/cupboard WxD:525x550mm. Finished in durable powder coat paint in RAL 5010 gentian blue. WxDxH: 525x550x100mm.

Technical specifications


Attributes
TypeInternal Drawer Kit
Show UNSPSC/ECL@SS
Β£ 63.54 excl. VAT
/ Each
Β£ 76.25 incl. VAT
  • Usually arrives within 14 working days