Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
BOTT CUBIO FB-CL SHELF 1050 X 525MM 42101072.51V
BOTT CUBIO FB-CL SHELF 1050 X 525MM 42101072.51V
Accessory for shelving Bott
References
bott:
42101072.51V
rubix:
80168822
Product details
Technical specifications
Product details : BOTT CUBIO FB-CL SHELF 1050 X 525MM 42101072.51V
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
43.64
excl. VAT
/
Each
Β£
52.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 16926968.24 VERSO INNER DRAWER KIT 1050 X 550 X 175MM
BOTT COMPARTMENT DIVIDER KIT FOR 650 X 650MM CABINET DRAWER 43020023
BOTT 16926963.19 VERSO INNER DRAWER KIT 800 X 550 X 100MM
BOTT CUBIO DIVIDER KIT ETS-8675 7 COMP 43020729.51
BOTT VERSO 1050 X 550 175 DIV KIT 2 16926843.51
SPARTEX 863530 CASE 150X150 MM PLUS 125MM
BOTT ANGLED TOOL PEG 75MM PACK OF 5 14001165
ARMOR PRLK PIPERACK LINKING KIT
BOTT CUBIO DIVIDER KIT ETS-86100-6 11 COMP 43020660.51
BOTT CUBIO DIVIDER KIT ETS-106100-6 13 COMP 43020678.51
BOTT 12102093.11 FREESTANDING HD, LOUVRE PANEL RACK SINGLE SIDE
BOTT DOUBLE SPRING CLIPS 19MM PACK OF 5 14013083
BOTT CUBIO DIVIDER KIT ETS-137150 25 COMP 43020749.51
SPARTEX SELS1745GXXX LOWER SHELF 1800MM MFC
SPARTEX SELS1745LLXX LAMSTATLOWER SHELVES-1800X600 LAMSTAT