BOTT VERSO 1050X550X1000 MID-PARTITION PPE & JANITORIAL CBOARD,4 DRAW
verso kitted cupboard with 2 shelves, 4 drawers WxDxH: 1050x550x1000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926556.11
Rubix:2599252

Documents
Product details : BOTT VERSO 1050X550X1000 MID-PARTITION PPE & JANITORIAL CBOARD,4 DRAW
verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and 2x 100mm, 2x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 1000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 742.44 excl. VAT
/ Each
£ 890.93 incl. VAT
- Delivery usually within ( 16 ) days



