BOTT VERSO 1050X550X1000 MIDPARTITION PPE& JANITOR CBOARD,2SHELF,8DRAW
verso kitted cupboard with 2 shelves, 8 drawers WxDxH: 1050x550x1000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926558.11
Rubix:2599254

Documents
Product details : BOTT VERSO 1050X550X1000 MIDPARTITION PPE& JANITOR CBOARD,2SHELF,8DRAW
verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and 3x 100mm, 5x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 1000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,105.33 excl. VAT
/ Each
£ 1,326.40 incl. VAT
- Delivery usually within ( 16 ) days



