References
Bott:16926593.16
Rubix:272A1283

Product details : BOTT 16926593.16 VERSO KITTED CUPBOARD
Verso mini workshop cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1300x550x2000mm.
Technical specifications
Attributes
| Type | bott 16926593.16 verso kitted cupboard |
|---|---|
| Colour | grey |
| Height | 2000 mm |
| Width | 1300 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,209.94 excl. VAT
/ Each
£ 1,451.93 incl. VAT
- Delivery usually within ( 16 ) days