BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031061.11V


cubio cupboard with louvre backpanel WxDxH: 800x325x700mm RAL 7035/5010

References
bott:40031061.11V
rubix:2599176
brand logo
brand logo
Technical specifications
TypeBin Cupboard
Height700 mm
Width800 mm
See all Specifications

Product details : BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031061.11V


cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with louvre backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x325x700mm

Technical specifications


Attributes
TypeBin Cupboard
Height700 mm
Width800 mm
Depth325 mm
Model40031061
ColourBlue
Show UNSPSC/ECL@SS
£ 304.11 excl. VAT
/ Each
£ 364.93 incl. VAT
  • Usually arrives within 14 working days