BOTT 16927141.16MOBTROLLEY 1050X600X980+2X700 CUBDS+MPX WTOP
verso maintenance trolley with 2 doors, 2 shelves and mpx top WxDxH: 1050x600x980mm RAL 7035
See technical informationSee documentsReferences
Bott:16927141.16
Rubix:214A7694

Documents
Product details : BOTT 16927141.16MOBTROLLEY 1050X600X980+2X700 CUBDS+MPX WTOP
verso maintenance trolley with double cupboard & multiplex top. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles and 125mm diameter castors. Double cupboard section with twin, reinforced, doors and 2 galvanised steel shelves (75kg U.D.L. per shelf. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x600x980mm
Technical specifications
Attributes
| Width | 1050 mm |
|---|---|
| Height | 980 mm |
| Load | 50 kg |
| Depth | 600 mm |
| Type | maintenance trolley |
| Model | 16927141 |
Show UNSPSC/ECL@SS
£ 641.84 excl. VAT
/ Each
£ 770.21 incl. VAT
- Delivery usually within ( 16 ) days





