BOTT 41006006.19V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS


cubio mobile cabinet 50/50 (top tray) cupboard / 4 drawer WxDxH: 1050x525x885mm RAL 7035/7016

References
bott:41006006.19V
rubix:80258402
ean:5039350057711
brand logo
brand logo
Technical specifications
Width1050 mm
Height885 mm
See all Specifications

Product details : BOTT 41006006.19V CUBIO MOB DRAW CAB 1050X525X880+4XDRAWERS


cubio maintenance trolley with cupboard / 4 drawers & top tray with mat (525/525). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 1x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.) and cupboard section with single, perfo lined door and 1 galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x525x885mm

Technical specifications


Attributes
Width1050 mm
Height885 mm
Load50 kg
Depth522 mm
TypeMobile Cabinet
Model41006006
Show UNSPSC/ECL@SS
£ 1,326.84 excl. VAT
/ Each
£ 1,592.21 incl. VAT
  • Usually arrives within 14 working days