verso mobile storage bench (mpx) with 1 drawer-cbd / 1 drawer-cbd WxDxH: 1250x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 1250 mm |
Depth | 600 mm |
Number of drawers | 2 |
Model | 16923201 |
Usually arrives within 14 working days