verso mobile storage bench (mpx) with cupboard / 3 drawer cab / cupboard WxDxH: 2000x600x830mm RAL 7035/5010
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Height | 830 mm |
---|---|
Width | 2000 mm |
Depth | 600 mm |
Number of drawers | 3 |
Model | 16923232 |
Usually arrives within 14 working days