BOTT HEIGHT ADJUSTABLE FRAMEWORK BENCH 700MM X 600MM X 780-930MM LINO


verso adj. height framework bench with lino worktop WxDxH: 700x600x780-930mm RAL 7035

References
bott:16921501.16
rubix:80367091
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT HEIGHT ADJUSTABLE FRAMEWORK BENCH 700MM X 600MM X 780-930MM LINO


verso adjustable height workstand. Featuring a robust steel channel, adjustable height framework with 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 700x600x780-930mm.

Strengths

Robust steel section framework with corner bracing
Adjustable height from 780mm to 930mm
30mm worktop, Multiplex or Lino
Optional storage units available
Comprehensive self assembly instructions included
Powder coat RAL7035 grey finish

Applications

The BOTT Verso basic workstand is strong and durable for use in a range of workplace environments

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 268.89 excl. VAT
/ Each
£ 322.67 incl. VAT
  • Usually arrives within 14 working days