BOTT 16922801.11 VERSO 1000 X 930MM MOBILE W-BEN M 1 X DRAWER


verso mobile welded bench with 1 drawer cab & mpx top WxDxH: 1000x600x930mm RAL 7035/5010

References
bott:16922801.11
rubix:2584262
ean:5039350033289
brand logo
brand logo
Technical specifications
Height930 mm
Width1000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922801.11 VERSO 1000 X 930MM MOBILE W-BEN M 1 X DRAWER


verso mobile welded bench with 1 drawer cabinet. Featuring a robust, tubular and folded steel framework with full depth base shelf 125mm diameter castors and a 20mm multiplex wood worktop. Delivered assembled. Cabinet - WxDxH: 525x550x250mm. Drawer configuration: 1x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x600x930mm.

Technical specifications


Attributes
Height930 mm
Width1000 mm
Depth600 mm
Number of drawers1
Model16922801
Show UNSPSC/ECL@SS
£ 599.26 excl. VAT
/ Each
£ 719.11 incl. VAT
  • Usually arrives within 14 working days