BOTT 16921950.11 VERSO PEDESTAL BENCH 2000MM X 600MM X 930MM WITH MPX
verso pedestal bench with 5 drawer 525W cab & mpx worktop WxDxH: 2000x600x930mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16921950.11
Rubix:80377286

Documents
Product details : BOTT 16921950.11 VERSO PEDESTAL BENCH 2000MM X 600MM X 930MM WITH MPX
verso pedestal bench with 5 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm multiplex wood worktop. Cabinet size - WxDxH: 525x550x900mm. Drawer configuration: 1x 125mm, 4x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x600x930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
| Number of drawers | 5 |
| Model | 16921950 |
Show UNSPSC/ECL@SS
£ 871.50 excl. VAT
/ Each
£ 1,045.80 incl. VAT
- Delivery usually within ( 16 ) days



