BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX900MMX840-1140MM 41004141.16V
cubio mobile bench adj height (mpx) WxDxH: 1500x900x840-1140mm RAL 7035
See technical informationSee documentsReferences
Bott:41004141.16V
Rubix:2599129

Documents
Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 1500MMX900MMX840-1140MM 41004141.16V
cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x900x840-1140mm.
Technical specifications
Attributes
| Height | 1140 mm |
|---|---|
| Width | 1500 mm |
| Depth | 900 mm |
| Model | 41004141 |
Show UNSPSC/ECL@SS
£ 718.71 excl. VAT
/ Each
£ 862.45 incl. VAT
- Delivery usually within ( 16 ) days




