BOTT 16926743.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X2000MM (H)
Verso shelf cboard
See technical informationReferences
Bott:16926743.19
Rubix:214A7493

Product details : BOTT 16926743.19 VERSO SHELF CBOARD 800MM (W)X550MM (D)X2000MM (H)
Verso shelf cupboard constructed of reinforced welded steel housing. Complete with ventilated door fitted with 3 point lock and 4 x galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Finished in hardwearing epoxy polyester powde
Technical specifications
Attributes
| Type | standard cupboards |
|---|---|
| Colour | grey |
| Height | 2000 mm |
| Width | 800 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 548.37 excl. VAT
/ Each
£ 658.04 incl. VAT
- Delivery usually within ( 16 ) days