BOTT 16926400.24 VERSO BIN CBOARD 800MM (W)X350MM (D)X1000MM (H)


verso bin cupboard with 4 shelves, 20 bins WxDxH: 800x350x1000mm RAL 7035/3004

References
bott:16926400.24
rubix:214A7266
brand logo
brand logo
Technical specifications
TypeBin Cupboard
Height1000 mm
Width800 mm
See all Specifications

Product details : BOTT 16926400.24 VERSO BIN CBOARD 800MM (W)X350MM (D)X1000MM (H)


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 20 piece No.3 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 800x350x1000mm.

Technical specifications


Attributes
TypeBin Cupboard
Height1000 mm
Width800 mm
Depth350 mm
Model16926400
ColourRed
Show UNSPSC/ECL@SS
£ 453.98 excl. VAT
/ Each
£ 544.78 incl. VAT
  • Usually arrives within 14 working days