Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301030.24V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40301030.24V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301030.24V
rubix:
214A8395
Technical specifications
Height
1200
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301030.24V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 1200mm (H) with window doors. Constructed of sheet steel with a RAL 7035/3004 Light grey / red epoxy powder coat finish.
Technical specifications
Attributes
Height
1200
mm
Width
1050
mm
Depth
650
mm
Colour
Red
Type
heSystem Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,395.18
excl. VAT
/
Each
£
2,874.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926032.24 VERSO SHELF CUPBOARD 525X550X600 WITH 1 SHELVES
BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET
BOTT 16926047.16 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES
BOTT 16926576.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V
BOTT 16926219.24 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 40021134.19V CUPBOARD WINDOW DOOR
BOTT 40012077.16V CUBIO SMF-858-1.1 COMBI CABINET
BOTT 40022087.19V CUBIO SMF-13620-3S 3D KITTED CUPD
BOTT 40012059.11V CNC STORAGE CUPBOARD
BOTT 40014048.16V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031077.24V CUBIO PERFO WALL CUPD 525X325X700 1 SHF
BOTT 40031088.11V CUBIO PERFO WALL CUPBOARD
BOTT 40014066.19V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031054.16V PERFO WALL CUPBOARD HOUSING WITH SHELF