BOTT 16926711.11 CABINET VERSO SHELF 525 X 350 X 900MM
verso ventilated door cupboard with 2 shelves WxDxH: 525x350x900mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926711.11
Rubix:80373113





Documents
Product details : BOTT 16926711.11 CABINET VERSO SHELF 525 X 350 X 900MM
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with single, ventilated door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x900mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 900 mm |
| Width | 525 mm |
| Depth | 350 mm |
| Model | 16926711 |
| Colour | blue |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 245.23 excl. VAT
/ Each
£ 294.28 incl. VAT
- Delivery usually within ( 16 ) days