BOTT 40031060.19V PERFO WALL CUPBOARD HOUSING
cubio cupboard with perfo backpanel WxDxH: 800x325x700mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:40031060.19V
Rubix:214A8304


Documents
Product details : BOTT 40031060.19V PERFO WALL CUPBOARD HOUSING
cubio wall cupboard. Featuring a heavy duty, reinforced steel housing with up to 1 tonne total capacity with double, perfo panel lined, reinforced doors with perfo backpanel. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 800x325x700mm
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 700 mm |
| Width | 800 mm |
| Depth | 325 mm |
| Model | 40031060 |
| Colour | grey |
| Type | cubio cupboard |
Show UNSPSC/ECL@SS
£ 311.72 excl. VAT
/ Each
£ 374.06 incl. VAT
- Delivery usually within ( 16 ) days