verso ventilated door kitted cupboard with 2 shelves, 4 drawers & partition WxDxH: 1050x550x1000mm RAL 7035/7016
Type | Ventilated Door Kitted Cupboard |
---|---|
Number of doors | 2 |
Height | 1000 mm |
Type | Ventilated Door Kitted Cupboard |
---|---|
Number of doors | 2 |
Height | 1000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926764 |
Length | 1050 mm |
Usually arrives within 14 working days