verso wall mounted laptop holder WxDxH: 500x150x410mm RAL 7035/5010
Type | Wall Mounted Laptop Holder |
---|---|
Height | 410 mm |
Type | Wall Mounted Laptop Holder |
---|---|
Height | 410 mm |
Width | 500 mm |
Depth | 150 mm |
Colour | Blue |
Model | 16912350 |
Usually arrives within 14 working days