References
Bott:41002106.77V
Rubix:272A1654

Product details : BOTT 41002106.77V CUBIO MOBILE STORAGE BENCH (MPX)
Cubio mobile storage bench with 3 drawer cabinet / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. Drawer configuration: 4x 150mm, 2x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 6 |
Show UNSPSC/ECL@SS
£ 1,433.88 excl. VAT
/ Each
£ 1,720.66 incl. VAT
- Delivery usually within ( 16 ) days