BOTT 16922600.19 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP
Verso welded bench
See technical informationReferences
Bott:16922600.19
Rubix:214A6855
Product details : BOTT 16922600.19 VERSO WELDED BENCH 1000 X600 X910 +STEEL WORKTOP
verso welded bench 1000mm x 600mm x 910mm with steel worktop. With 750 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 910 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 460.61 excl. VAT
/ Each
£ 552.73 incl. VAT
- Delivery usually within ( 16 ) days
