Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Scraper
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
Reinforced floor scraper broom
References
spartex:
845501
rubix:
217A5354
ean:
3660338076305
Technical specifications
Length
55
cm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55
Red rubber foam - 45 kg/m3. .
4 nickel-plated metal rivets .
Galvanised metallic handle 15/10. Interior lath in galvanised metal 8,6/10. .
Recommended handles: Ref 845504 - 849139.
Strengths
High-quality rubber foam; 4 fixing rivets
Technical specifications
Attributes
Length
55
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.91
excl. VAT
/
Each
£
9.49
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX 849161 FLOOR SQUEEGEE LENGTH CM 60
VIKAN 40606 YEL HAND SCRAPER 75MM
SPARTEX 849133 WINDOW SQUEEGEE LENGTH CM34
VIKAN 29109 BLK TABLE & FLOOR SCRAPER 260MM
VIKAN 71402 GRN ULTRA HYGIENE SQUEEGEE 400MM
VIKAN 71604 RED ULTRA HYGIENE SQUEEGEE 600MM
VIKAN 40602 GRN HAND SCRAPER 75MM
SPARTEX 845500 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM45
VIKAN 77546 YEL FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
SPARTEX HL.HI.MOP.04 DELUXE SQUEEGEE MOP
VIKAN 40516 YEL HAND SCRAPER FLEXIBLE 165MM
VIKAN 77544 RED FLOOR SQUEEGEE WREPLACEMENT CASSETTE 600MM
VIKAN BLUE 500M SQUEEGEE 71503
HILLBRUSH PSC2B 110MM PLASTIC SCRAPER BLUE
VIKAN 77523 BLU FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM