Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151011 PNEUMATIC VALVE
FESTO 151011 PNEUMATIC VALVE
Other pneumatic valve Festo
References
festo:
VL-5/3E-D-1-C
rubix:
391A8035
manufacturer :
151011
ean:
4052568010485
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151011 PNEUMATIC VALVE
Pneumatic valve VL-5/3E-D-1-C 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
368
g
Volume flow rate
1200
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.03
excl. VAT
/
Each
£
134.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC LVC30-S10 AIR OPERATED CHEMICAL VALVE
SMC XLA-50G-M9// HIGH VACUUM ANGLE VALVE
FESTO 3515361 HAND LEVER VALVE VHER-P-H-B43C-G14
FESTO 8041713 PROPORTIONAL FLOW CONTROL VALVE
SMC IZN10-01P06 IONIZER
FESTO 8038490 SOFT START/QUICK EXHAUST VALVE MS6-SV-1/2-D-10V24-2M8-&
SMC VHS30-F03 PRESSURE RELIEF 3 PORT VALVE
SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE
FESTO 7098 PRESSURE AMPLIFIER VL-3-4-H-20
SMC XLA-50G-2M9// HIGH VACUUM ANGLE VALVE
FESTO 151869 PNEUMATIC VALVE VL-5/3B-D-3-C
NORGREN C00GL1200 PFITC 12MM NON-RETURN VALVE
AVENTICS PILOT VALVE 0493818805
SMC VEF2141-1-06 PROPOTIONAL CONTROL VALVE
AVENTICS 0820259703