SMC VM430-01-34B MECHANICAL VALVE


VM400 Mechanical Valve

References
smc:VM430-01-34B
rubix:106A8171
brand logo
brand logo
Technical specifications
TypeTwist Selector
See all Specifications

Product details : SMC VM430-01-34B MECHANICAL VALVE


The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)

Thread: Rc(PT)
Actuator Type: 34 [Selector (2 Position)]
Suffix: B (Push Button Selector Color Black)

Strengths

•Fluid:air

Applications

Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x103x40 mm
Logistic Weight136 g
TypeTwist Selector
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • In stock: Next day delivery