References
SMC:VMG11W-02-01
Rubix:200A8366
Manufacturer :VMG11W-02-01
EAN:3618036575019

Documents
Product details : SMC VMG11W-02-01 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
•20% reduction in power consumption.
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: W (Urban White)
Piping Type: Rc
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 01 (Male Thread, KN-R02-100)
Nozzle Cover: None
•Pressure loss 1% or less.
Piping: 1 (Bottom Direction)
Body Color: W (Urban White)
Piping Type: Rc
Connection Size: 02 (Screw-in (Port Size 1/4))
Nozzle: 01 (Male Thread, KN-R02-100)
Nozzle Cover: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x156x141 mm |
|---|---|
| Logistic Weight | 198 g |
| Connection 1 | bottom |
| Flow | 12 m³/h |
| Type of coupling | rc thread (bspt) |
| Nominal pressure | 10 bar |
| Material | pbt (polybutylene terephthalate) |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Delivery usually within ( 4 ) days