FESTO 537966 SOLENOID VALVE VMPA2-M1H-G-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-G-G1/8-PI
Rubix:110A8901
Manufacturer :537966
EAN:4052568174903

Documents
Product details : FESTO 537966 SOLENOID VALVE VMPA2-M1H-G-G1/8-PI
Solenoid valve VMPA2-M1H-G-G1/8-PI For valve terminal MPA-S. Valve function=5/3 closed, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=630 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Type | valve vmpa |
| Number of Ports | 5 |
| Volume flow rate | 610 l/min |
Show UNSPSC/ECL@SS
£ 214.17 excl. VAT
/ Each
£ 257.00 incl. VAT
- Delivery usually within ( 6 ) days