FESTO 533195 CONNECTING CABLE
VMPA-KMS Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:VMPA-KMS1-8-2,5
Rubix:107A5735
Manufacturer :533195
EAN:4052568086404

Documents
Product details : FESTO 533195 CONNECTING CABLE
Connecting cable VMPA-KMS1-8-2,5 For multi-pin plug Connection to valve terminal MPA-S. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=0 - 80 °C, Min. cable bending radius=82,8 mm, Electrical Connection=Cable with plug, Cable structure=10 x 0,34 mm²
Technical specifications
Attributes
| Logistic Weight | 306,5 g |
|---|---|
| Type | vmpa-km |
Show UNSPSC/ECL@SS
£ 46.61 excl. VAT
/ Each
£ 55.93 incl. VAT
- Delivery usually within ( 2 ) days